Compression Lug, Copper, 2-Hole

Item #: 182869
Cat #: CLWD-1/0-516-78
UPC: 783669636314
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 2-Hole, 1/0 AWG, 5/16 Inch Bolt Size, Long Barrel, Sight Hole

Overview

Compression Lug, Copper, 2-Hole, 1/0 AWG, 5/16 Inch Bolt Size, Long Barrel, Sight Hole
Also known as: 783669636314, CLWD-1/0-516-78

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Mounting: 2-Hole
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)