Compression Lug, Copper, 2-Hole

Item #: 41072
Cat #: CLWD-400-12-134
UPC: 783669645033
Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 400, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 400, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Ilsco's SureCrimp Copper Compression Lugs are manufactured from high strength seamless copper tubing with electro-tin platting, chamfered entry, and color coded for correct die crimp selection.
Also known as: 783669645033, CLWD-400-12-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 400
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 400

Customer Reviews

No reviews for this product
(0)