Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 400, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 400, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Ilsco's SureCrimp Copper Compression Lugs are manufactured from high strength seamless copper tubing with electro-tin platting, chamfered entry, and color coded for correct die crimp selection.
Also known as: 783669645033, CLWD-400-12-134
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 400 |
Stud Size: | 1/2 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Allowable Gauge Range: | 400 |
Customer Reviews
No reviews for this product
(0)