Compression Lug, 2-Hole, 500 MCM, 1/2" Stud, Copper

Item #: 43428
Cat #: CLWD-500-12-134
UPC: 783669646191
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, 500 MCM, 1/2 Inch Stud, Long Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.

Overview

Compression Lug, 2-Hole, 500 MCM, 1/2 Inch Stud, Long Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669646191, CLWD-500-12-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Finish: Tin Plated
Allowable Gauge Range: 500
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 500
Mounting: 2-Hole
Finish: Tin Plated
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)