Compression Lug, Copper, 2-Hole

Item #: 319534
Cat #: CLWN-700-12-134
UPC: 783669686036
Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 700, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Narrow Tang, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 700, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Narrow Tang, Tin Plated, UL, CSA
Ilsco's long barrel compression lugs offer maximum conductivity and excellent crimping characteristics and provides low contact resistance.
Also known as: 783669686036, CLWN-700-12-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 700
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 700

Customer Reviews

No reviews for this product
(0)