Compression Lug, Copper, 2-Hole

Item #: 189898
Cat #: CLND-500-38-134
UPC: 783669645989
Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 500, 2 Holes, 3/8in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 500, 2 Holes, 3/8in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669645989, CLND-500-38-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 500
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 500
Mounting: 2-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)