Mechanical Time Switch, 24-Hour

Item #: 169715
Cat #: T173CR
UPC: 078275173033
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Time Switch, 24-Hour with Skip-A-Day, Switch Type: DPST, Input Voltage: 125 VAC, 60 Hz

Overview

Mechanical Time Switch, 24-Hour with Skip-A-Day, Switch Type: DPST, Input Voltage: 125 VAC, 60 Hz
Similar to the T100 Series, these time switches can also handle electrical loads up to 40 A per pole. The T170 Series Time Switches allow for up to 10 ON/OFF settings per day, but give you the additional capability of skipping days in which the loads may not be needed. Each time switch will come with one set of ON/OFF trippers as well as three skipper screws to omit the schedule for at least three days.
Also known as: 078275173033, T173CR

Specifications

Type: Mechanical
Wattage: 3
IP/NEMA Rating: NEMA 3
Type: Mechanical
IP/NEMA Rating: NEMA 3
Wattage: 3

Customer Reviews

No reviews for this product
(0)