Outdoor Enclosure 16 X 10 X 4.5 In.

Item #: 328626
Cat #: T30000R5
UPC: 078275700239
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Enclosure 16 X 10 X 4.5 In.

Overview

Outdoor Enclosure 16 X 10 X 4.5 In.
Can be used as a load center only, or add mechanisms or wiring devices for complete control systems.
Also known as: 078275700239, T30000R5

Specifications

Volts AC: 120, 240, 208
Amps: 100
Type: Enclosure
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240, 208
Type: Enclosure
IP/NEMA Rating: NEMA 3R
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)