Replacement Motor, 125V

Item #: 595678
Cat #: WG630D
UPC: 078275020139
Sign In or Register to view pricing and more.
Documents & Guides
Replacement Motor, 125V, 60 Hz

Overview

Replacement Motor, 125V, 60 Hz
Also known as: 078275020139, WG630D

Specifications

Type: Mechanical, Time Switch
Standards: California Proposition 65
Type: Mechanical, Time Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)