1/2" Liquidtight Steel Flex, Type EF, Gray, 100' Coil

Item #: 1110510
Cat #: 4312
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire

Overview

1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire
Also known as: 4312

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Type: EF - Extra Flexible
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Type: EF - Extra Flexible
Length: 100 ft
Color: Gray
Package Type: Coil

Customer Reviews

No reviews for this product
(0)