1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 100' Coil

Item #: 1103360
Cat #: 6012
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip

Overview

1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 6012

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Type: Type UA
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Type: Type UA
Length: 100 ft
Color: Gray
Package Type: Coil

Customer Reviews

No reviews for this product
(0)