4" PVC SERVICE ENTRANCE FITTING SCEPTER

Item #: 234193
Cat #: 077290
UPC: 622454772908
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EF55 4" PVC SERVICE ENTRANCE FITTING SCEPTER

Overview

EF55 4" PVC SERVICE ENTRANCE FITTING SCEPTER
PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to a wide range of chemicals such as acids, alkalis and salt solutions. FEATURES: Scepter PVC fittings are suitable for exposed, concrete encased & direct burial;Scepter PVC fittings offer high impact and tensile strength;Scepter PVC fittings are non-corroding for lower maintenance costs & superior performance;Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, alkalis or salt solutions;Corrosion resistant for lower maintenance cost and longer life;PVC is nonconductive eliminating dangerous second point of contact
Also known as: 622454772908, 077290

Specifications

Customer Reviews

No reviews for this product
(0)