MINI SEC LED 35K 120V BZ

Item #: 676780
Cat #: MSL135K12BZ
UPC: 66120932848
Sign In or Register to view pricing and more.
Documents & Guides
AccuLite LED Mini Security Light, 6W, 300 Lumen, 120-240VAC, 3500K, Bronze

Overview

AccuLite LED Mini Security Light, 6W, 300 Lumen, 120-240VAC, 3500K, Bronze
Also known as: 66120932848, MSL135K12BZ

Specifications

Volts AC: 120, 240
Wattage: 6
Color: Bronze
Type: Security Light
Color Temperature: 3500 (Neutral White)
Volts AC: 120, 240
Color: Bronze
Color Temperature: 3500 (Neutral White)
Wattage: 6
Type: Security Light

Customer Reviews

No reviews for this product
(0)