8' 36W T8 LED Lamp, 40K

Item #: 1080656
Cat #: KT-LED36T8-96P-840-D-DP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
36W LED T8 TUBE PLASTIC ALUMN 4000K 120-277V

Overview

36W LED T8 TUBE PLASTIC ALUMN 4000K 120-277V
Also known as: KT-LED36T8-96P-840-D-DP

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Plastic
Color Rendering Index (CRI): 80+
Wattage: 36
Lumens: 3800
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC: 120-277
Shape: T8 (Tubular)
Material: Plastic
Wattage: 36
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80+
Lumens: 3800
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)