Plug in Power Supply, 60W

Item #: 482512
Cat #: 10190BK60
UPC:
Sign In or Register to view pricing and more.
LED Tape Black 5 inch LED Tape Power Supply in 60W

Overview

LED Tape Black 5 inch LED Tape Power Supply in 60W
A lighting support basic, this 60 watt plug in power supply features a versatile Black finish.
Also known as: 10190BK60

Specifications

Type: Power Supply
Wattage: 60
Light Technology: LED
Type: Power Supply
Light Technology: LED
Wattage: 60

Customer Reviews

No reviews for this product
(0)