Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Decorative, Pendant, Type: G-40, Number Of Lamps: 1, Not Included, Shade Material: Glass, Shade Finish: Clear Ribbed Glass, Fixture Finish: Polished Brass, Fixture Material: Brass, Dimensions: 10 1/2 Height X 15 Diameterinch, Lamp Watt
Overview
Lighting Fixtures, Decorative, Pendant, Type: G-40, Number Of Lamps: 1, Not Included, Shade Material: Glass, Shade Finish: Clear Ribbed Glass, Fixture Finish: Polished Brass, Fixture Material: Brass, Dimensions: 10 1/2 Height X 15 Diameterinch, Lamp Watt
Also known as: 783927128445, 15PR1200SS
Specifications
Color: | Silver |
Wattage: | 200 |
Color: | Silver |
Wattage: | 200 |
Customer Reviews
No reviews for this product
(0)