KIC 16032BBR30 12V LED 4W 60 DEG

Item #: 686284
Cat #: 16032BBR30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
KIC 16032BBR30 12V LED 4W 60 DEG WFL WELL 30K

Overview

KIC 16032BBR30 12V LED 4W 60 DEG WFL WELL 30K
Also known as: 16032BBR30

Specifications

Gangs: 6
Material: Steel
Standards: California Proposition 65
Gangs: 6
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)