Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support & Feedback
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
This product has been discontinued.
Share
Kichler
12V LED 6.5W 10 DG S WELL 27K
Item #: 898135
Cat #: 16033BBR27
UPC:
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
12V LED 6.5W 10 DG S WELL 27K
View product detail below
Associated
Substitutes
Others Bought
Overview
12V LED 6.5W 10 DG S WELL 27K
Also known as:
16033BBR27
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry