Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 1, Shade Material: Glass, Shade Finish: White, Fixture Finish: White, Dimensions: 71/2 Height X 6 Diameter Inch, Lamp Watts: 75, Voltage: 120 Vac
Overview
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 1, Shade Material: Glass, Shade Finish: White, Fixture Finish: White, Dimensions: 71/2 Height X 6 Diameter Inch, Lamp Watts: 75, Voltage: 120 Vac
This modern ceiling light features a White finish with a spherical White glass bulb cover. Its 1-light design is 6in. in diameter and uses a 75-watt (max.) bulbfor easy, everyday use.
Also known as: 783927216098, 216WH
Specifications
Customer Reviews
No reviews for this product
(0)