Sign In or Register to view pricing and more.
Documents & Guides
With an Oil Brushed Bronze(TM) finish, this fan is a wonderful addition to the Kichler Canfield(TM) Collection. The 5, 30in; blades are pitched 24 degrees and are reversible with Walnut and Cherry finishes. The 153mm x 17mm Motor will provide the quiet power you need. This fan comes complete with a pull chain (3 speeds forward and reverse) and 1 6 inch downrod. It is low ceiling adaptable with the flush mount kit included. This fan is indoor/outdoor cUL listed for damp locations.
Overview
With an Oil Brushed Bronze(TM) finish, this fan is a wonderful addition to the Kichler Canfield(TM) Collection. The 5, 30in; blades are pitched 24 degrees and are reversible with Walnut and Cherry finishes. The 153mm x 17mm Motor will provide the quiet power you need. This fan comes complete with a pull chain (3 speeds forward and reverse) and 1 6 inch downrod. It is low ceiling adaptable with the flush mount kit included. This fan is indoor/outdoor cUL listed for damp locations.
Also known as: 783927281447, 300103OBB
Specifications
Customer Reviews
No reviews for this product
(0)