Sign In or Register to view pricing and more.
Documents & Guides
With a White Powder Coat finish, this fan is a wonderful addition to the Kichler Canfield(TM) Collection. The 5, 30in; blades are pitched 24 degrees and feature a White finish. The 153mm x 17mm Motor will provide the quiet power you need. This fan comes complete with a pull chain (3 speeds forward and reverse) and 1 6 inch downrod. It is low ceiling adaptable with the flush mount kit included. This fan is indoor/outdoor cUL listed for damp locations.
Overview
With a White Powder Coat finish, this fan is a wonderful addition to the Kichler Canfield(TM) Collection. The 5, 30in; blades are pitched 24 degrees and feature a White finish. The 153mm x 17mm Motor will provide the quiet power you need. This fan comes complete with a pull chain (3 speeds forward and reverse) and 1 6 inch downrod. It is low ceiling adaptable with the flush mount kit included. This fan is indoor/outdoor cUL listed for damp locations.
Also known as: 783927281461, 300103WH
Specifications
Customer Reviews
No reviews for this product
(0)