Pendant, 3-Light, 60 Watt, Candelabra Base, Black Finish
Item #:
1456254
Cat #:
42140BK
UPC:
783927565929
Sign In or Register to view pricing and more.
Documents & Guides
Pendant, 3-Light, 60 Watt, Candelabra Base, Black Finish
Overview
Pendant, 3-Light, 60 Watt, Candelabra Base, Black Finish
Also known as: 783927565929, 42140BK
Specifications
Type: | Pendant |
Color: | Black |
Wattage: | 60 |
Light Technology: | Incandescent |
Width: | 16 1/2 in |
Type: | Pendant |
Wattage: | 60 |
Width: | 16 1/2 in |
Color: | Black |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)