Pendant, 6-Light, 75 Watt, Medium Base, Black Finish

Item #: 1454787
Cat #: 43594BK
UPC: 783927557559
Sign In or Register to view pricing and more.
Documents & Guides
Piston Pendant, 6-Light, 75 Watt, Medium Base, Black Finish

Overview

Piston Pendant, 6-Light, 75 Watt, Medium Base, Black Finish
Also known as: 783927557559, 43594BK

Specifications

Base: Medium Screw (E26)
Diameter: 22 in
Wattage: 75
Volts AC: 120
Color: Black
Material: Steel
Light Technology: Incandescent
Type: Pendant Fixture
Base: Medium Screw (E26)
Wattage: 75
Color: Black
Light Technology: Incandescent
Diameter: 22 in
Volts AC: 120
Material: Steel
Type: Pendant Fixture

Customer Reviews

No reviews for this product
(0)