Bath Vanity, 3-Light, 75 Watt, Polished Nickel

Item #: 1454782
Cat #: 45697PN
UPC: 783927556347
Sign In or Register to view pricing and more.
Documents & Guides
Karmarie Bath Vanity, 3-Light, 75 Watt, Medium Base, Polished Nickel Finish, Clear Dot Glass

Overview

Karmarie Bath Vanity, 3-Light, 75 Watt, Medium Base, Polished Nickel Finish, Clear Dot Glass
Also known as: 783927556347, 45697PN

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Polished Nickel
Material: Steel
Type: Bath/Wall Fixture
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 75
Color: Polished Nickel
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)