This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Decorative, Wall, Type: Medium Base, Number Of Lamps: 2, Notincluded, Shade Material: Acrylic, Shade Finish: Frosted White, Fixture Finish:white Aluminum, Fixture Material: Brass, Dimensions: 5 1/2 Height X 10 1/2 Square Inch, Lamp Wa
Overview
Lighting Fixtures, Decorative, Wall, Type: Medium Base, Number Of Lamps: 2, Notincluded, Shade Material: Acrylic, Shade Finish: Frosted White, Fixture Finish:white Aluminum, Fixture Material: Brass, Dimensions: 5 1/2 Height X 10 1/2 Square Inch, Lamp Wa
Also known as: 9322WH
Specifications
Color: | Frosted, White |
Wattage: | 60 |
Color: | Frosted, White |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)