Outdoor Pendant 1Lt

Item #: 125326
Cat #: 9805TZ
UPC: 783927165532
Sign In or Register to view pricing and more.
Documents & Guides
With its timeless colonial profile, the Madison is the perfect line of outdoor fixtures for those looking to embellish classic sophistication. Because it is made from cast aluminum and comes in an extensive amount of different finishes, this Madison 1-light hanging lantern can go with any home dacor while being able to withstand the elements. It features a Tannery Bronze finish with clear beveled glass panels. The Madison hanging lantern uses a 100-watt (max.) bulb, measures 9.5in; in diameter by 13.5in; high, and is U.L. listed for damp location.

Overview

With its timeless colonial profile, the Madison is the perfect line of outdoor fixtures for those looking to embellish classic sophistication. Because it is made from cast aluminum and comes in an extensive amount of different finishes, this Madison 1-light hanging lantern can go with any home dacor while being able to withstand the elements. It features a Tannery Bronze finish with clear beveled glass panels. The Madison hanging lantern uses a 100-watt (max.) bulb, measures 9.5in; in diameter by 13.5in; high, and is U.L. listed for damp location.
Also known as: 783927165532, 9805TZ

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)