4' Baseboard Heater, 240V/1000W

Item #: 568376
Cat #: 4K2410A
UPC: 093319114186
Sign In or Register to view pricing and more.
Documents & Guides
4' Baseboard Heater, 240V, 1000 Watts, 3.6 Amps, Color: White

Overview

4' Baseboard Heater, 240V, 1000 Watts, 3.6 Amps, Color: White
Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.
Also known as: 093319114186, 4K2410A

Specifications

Color: White
Wattage: 1000
Volts AC: 240
Length: 48 in
Mounting: Wall
Color: White
Volts AC: 240
Mounting: Wall
Wattage: 1000
Length: 48 in

Customer Reviews

No reviews for this product
(0)