5' Baseboard Heater, 208V, 938W

Item #: 519266
Cat #: 5K2412A
UPC: 093319114223
Sign In or Register to view pricing and more.
5 Ft. Ceramic Baseboard Heater, 208V, 938 Watt, 4.5 Amps, Color: Almond

Overview

5 Ft. Ceramic Baseboard Heater, 208V, 938 Watt, 4.5 Amps, Color: Almond
King’s premium ceramic baseboard has over 55 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 5-year warranty.
Also known as: 093319114223, 5K2412A

Specifications

Width: 60 in
Wattage: 938
Color: Almond
Volts AC: 208
Mounting: Wall
Width: 60 in
Color: Almond
Mounting: Wall
Wattage: 938
Volts AC: 208

Customer Reviews

No reviews for this product
(0)