KH 6CB2412BW 1250W 6' BW CERAMIC BB
Item #:
666542
Cat #:
6CB2412BW
UPC:
093319113509
Sign In or Register to view pricing and more.
Documents & Guides
6 Ft. Ceramic Baseboard Heater, 240V, 1250 Watts, 5.2 Amps, Color: White
Overview
6 Ft. Ceramic Baseboard Heater, 240V, 1250 Watts, 5.2 Amps, Color: White
King’s premium ceramic baseboard has over 55 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 5-year warranty.
Also known as: 093319113509, 6CB2412BW
Specifications
Length: | 72 in |
Color: | White |
Volts AC: | 240 |
Wattage: | 1250 |
Mounting: | Wall |
Length: | 72 in |
Volts AC: | 240 |
Mounting: | Wall |
Color: | White |
Wattage: | 1250 |
Customer Reviews
No reviews for this product
(0)