Thermostat, 1-Pole, 22A, 120-277V, Almond
Item #:
703173
Cat #:
K101A
UPC:
093319205259
Sign In or Register to view pricing and more.
Documents & Guides
Thermostat, 1-Pole, 22 Amp, 120-277 Volt, Color: Almond
Overview
Thermostat, 1-Pole, 22 Amp, 120-277 Volt, Color: Almond
The K101 & K102 Series thermostats have a larger, more sensitive, mechanical bi-metal sensor that improves temperature accuracy to ± 3° F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire required, making installation fast and easy. Now That’s Smart! Clean, beveled style suits any decor. Sits flush against wall. Includes °C and °F control dials. Bi-metal mechanical sensing element. Operates 41° - 90° F ( 3°- 32°C). Mounts directly to a 2x4 inch vertical electrical outlet box. Large knob allows easy adjustment to all temperatures. Single or Double Pole (positive off) available. No ground wire design. 1-year limited warranty.
Also known as: 093319205259, K101A
Specifications
Poles: | 1 |
Color: | Almond |
Volts AC Range: | 208, 240, 120 |
Poles: | 1 |
Volts AC Range: | 208, 240, 120 |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)