KCV1202W 24" Cove Heater, 120V, 210W
Item #:
673758
Cat #:
KCV1202W
UPC:
093319118023
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
24" Cove Heater, 120V, 210 Watts, 1.8 Amps, Color: White
Overview
24" Cove Heater, 120V, 210 Watts, 1.8 Amps, Color: White
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Safer & More Versatile. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty.
Also known as: 093319118023, KCV1202W
Specifications
Wattage: | 210 |
Volts AC: | 120 |
Mounting: | Surface, Wall |
Type: | Cove |
Length: | 24 in |
Color: | White |
Amps: | 1.800 |
Family / Style: | KCV Cove |
Wattage: | 210 |
Mounting: | Surface, Wall |
Length: | 24 in |
Amps: | 1.800 |
Volts AC: | 120 |
Type: | Cove |
Color: | White |
Family / Style: | KCV Cove |
Customer Reviews
No reviews for this product
(0)