KCV1204W 34" Cove Heater 120V, 420W

Item #: 673759
Cat #: KCV1204W
UPC: 093319117996
Sign In or Register to view pricing and more.
Documents & Guides
KCV1204W 34" Cove Heater, 120V, 420 Watts, 3.5 Amps, Color: White

Overview

KCV1204W 34" Cove Heater, 120V, 420 Watts, 3.5 Amps, Color: White
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Safer & More Versatile. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty.
Also known as: 093319117996, KCV1204W

Specifications

Length: 34 in
Wattage: 420
Volts AC: 120
Mounting: Surface, Wall
Type: Cove
Color: White
Amps: 3.500
Family / Style: KCV Cove
Length: 34 in
Volts AC: 120
Type: Cove
Amps: 3.500
Wattage: 420
Mounting: Surface, Wall
Color: White
Family / Style: KCV Cove

Customer Reviews

No reviews for this product
(0)