Heater Interior w/Grill, PAW Series, Multi-Watt 120V, White
Item #:
515844
Cat #:
PAW1215I
UPC:
093319005057
Sign In or Register to view pricing and more.
Documents & Guides
PAW Series Heater Interior w/ Grill, 120V, 250, 500, 750, 1000, 1250 & 1500 Watts, 2.1 - 12.5 Amps, White, ***Interior and Grill Only (No Wall Can)***
Overview
PAW Series Heater Interior w/ Grill, 120V, 250, 500, 750, 1000, 1250 & 1500 Watts, 2.1 - 12.5 Amps, White, ***Interior and Grill Only (No Wall Can)***
The Original Multi-Watt steel fin heater and our most popular heater for single family residences and upscale condominiums. King’s exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. Perfect for large living areas yet whisper quiet enough for bedrooms. The premium combination of an efficient high-mass steel element and whisper quiet squirrel cage blower, offers top of the class performance and years of trouble-free operation. PAW comes with five year warranty and 30+ year history of reliability. Interior & grill only, wall can sold separately. Original Pic-A-Watt® Element. Multiple wattage options, to tailor to a room’s specific heating requirements. Patented Smart Limit Protection®. Whisper Quiet Squirrel Cage Blower. Proudly made in the USA. 5 Year Warranty.
Also known as: 093319005057, PAW1215I
Specifications
Wattage: | 750, 1500, 500, 1000, 250, 1250 |
Volts AC: | 120 |
Color: | White |
Mounting: | Wall |
Wattage: | 750, 1500, 500, 1000, 250, 1250 |
Color: | White |
Volts AC: | 120 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)