Chicago« Grip for Conductors 20k Lb

Item #: 460093
Cat #: 1628-30
UPC: 092644470400
Sign In or Register to view pricing and more.
Chicago« Grip for Conductors 20k Lb Load, Round jaws are shaped to provide maximum contact with the cable, virtually eliminating conductor damage

Overview

Chicago« Grip for Conductors 20k Lb Load, Round jaws are shaped to provide maximum contact with the cable, virtually eliminating conductor damage
Klein Tools' 1628 Series Chicago Grips have a round inside jaw contour designed to hold weatherproof strand and solid coated wire. They also have a notched jaw to provide a firm grip on insulation. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.
Also known as: 092644470400, 1628-30

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)