Chicago Grip With Latch 0.74-Inch Capacity

Item #: 333512
Cat #: 1656-40H
UPC: 092644471124
Sign In or Register to view pricing and more.
Chicago Grip With Latch 0.74-Inch Capacity, Hot-Line Grips For Both Bare And Insulated Conductors

Overview

Chicago Grip With Latch 0.74-Inch Capacity, Hot-Line Grips For Both Bare And Insulated Conductors
Klein Tools 1656 Series Chicago Grips have a round, smooth inside jaw contour making it perfect for work with stranded copper cables. These smooth jaws grip with maximum contact and are less likely to cause cable deformation. This grip also has a hot-line latch designed for placing a grip on a cable with a hot-line stick. The three notches in the hot-line latch adjust the balance of the grip to better match the direction of the cable sag. Grips are rigorously tested and pulled to rated load to ensure the highest quality and reliability.
Also known as: 092644471124, 1656-40H

Specifications

Type: Grip
Material: Steel
Standards: California Proposition 65
Type: Grip
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)