Chicago Grip Type B Strand Puller

Item #: 571320
Cat #: 1659-5AT
UPC: 092644471209
Sign In or Register to view pricing and more.
Chicago Grip Type B Strand Puller, Designed To Pull 1/4-Inch (6.35 Mm) Figure-8 Telephone Cable, Max Safe Load Of 5000 Lbs (2268 Kg)

Overview

Chicago Grip Type B Strand Puller, Designed To Pull 1/4-Inch (6.35 Mm) Figure-8 Telephone Cable, Max Safe Load Of 5000 Lbs (2268 Kg)
The Klein Tools 1659-5AT Chicago Grip is similar to a Bell-System type -InchB-Inch Strand Puller. It is designed to pull 1/4-Inch figure-8 telephone cable. Plus, it is equipped with a chain, toggle and shackle to keep the grip from falling off the cable. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.
Also known as: 092644471209, 1659-5AT

Specifications

Type: Grip
Standards: California Proposition 65
Type: Grip
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)