4
more
Sign In or Register to view pricing and more.
Documents & Guides
Carbide-Tipped Hole Cutter, Size: 2-1/2", Conduit & Pipe Sizes: 2"
Overview
Carbide-Tipped Hole Cutter, Size: 2-1/2", Conduit & Pipe Sizes: 2"
Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16-Inch (5 mm) thick Split point pilot drill bit prevents bit walking Integrated flange prevents the operator from drilling beyond the sheet metal Conduit and pipe sizes: 2-Inch (51 mm) Uses replacement pilot bit 31874
Also known as: 092644318702, 31870
Specifications
Type: | Hole Saw |
Diameter: | 2 1/2 in |
Standards: | California Proposition 65 |
Type: | Hole Saw |
Standards: | California Proposition 65 |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)