text.skipToContent text.skipToNavigation
false (View Ship To locations)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Your ship-to location has been updated

Klein 510218C 18" Camouflage Tool Bag

by Klein
UNSPSC:
Mfr Number: 510218C
Rexel Part Number: 85259
UPC: 092644530104
What's your trade slang?

Product Description
My Price
$26.10 / EA
This item requires special handling
Product details
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC 24111507
Length 18 in
Product Height 14 in
Product Width 6 in
Type Tool Bag

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.