This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1/2" Hex Nut Driver, Insulated1/2" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 7-5/16"
Overview
1/2" Hex Nut Driver, Insulated1/2" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 7-5/16"
Also known as: 630-1/2-INS
Specifications
Diameter: | 1/2 in |
Type: | Nut Driver, Insulated, Hollow Shaft |
Length: | 3 in |
Standards: | California Proposition 65 |
Diameter: | 1/2 in |
Length: | 3 in |
Type: | Nut Driver, Insulated, Hollow Shaft |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)