Rebar Hickey

Item #: 525301
Cat #: 64311
UPC: 092644643118
Sign In or Register to view pricing and more.
Documents & Guides
Kle 64311 Rebar Hickey bends #6 Rebar 65' Angle

Overview

Kle 64311 Rebar Hickey bends #6 Rebar 65' Angle
Also known as: 092644643118, 64311

Specifications

Depth: 4 1/2 in
Type: Enclosure
Color: White
Diameter: 12 1/4 in
Material: Steel
Standards: California Proposition 65
Depth: 4 1/2 in
Color: White
Material: Steel
Type: Enclosure
Diameter: 12 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)