7 In Side Cut Plier

Item #: 180117
Cat #: D2000-7
UPC: 092644700736
Sign In or Register to view pricing and more.
Documents & Guides
Kle D2000-7 Plier

Overview

Kle D2000-7 Plier
These lineman's pliers are made of custom, US-made tool steel and feature combination polished and black-oxide finish plus plastic-dipped handles for comfort and ease of identification. 2000 series knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent more cutting and gripping power than other plier designs. Cutting knives are induction hardened for long life. The hot-riveted joint ensures smooth action and no handle wobble. Streamlined design with sure-gripping, cross-hatched knurled jaws. Unique handle tempering helps absorb the ''snap'' when cutting wire. The head is precision-hardened for on-the-job toughness.
Also known as: 092644700736, D2000-7

Specifications

Type: NO
Material: Steel
Color: Royal Blue
Standards: California Proposition 65
Type: NO
Color: Royal Blue
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)