9 In Side Cut Pliers

Item #: 205775
Cat #: HD213-9NETH
UPC: 092644700521
Sign In or Register to view pricing and more.
Documents & Guides
Kle Hd213-9neth 9in Sidecut plier

Overview

Kle Hd213-9neth 9in Sidecut plier
Also known as: 092644700521, HD213-9NETH

Specifications

Type: NO
Material: Steel
Standards: California Proposition 65
Type: NO
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)