Mounting Feet Cover Enclosure, 5 x 5 x 2", PVC

Item #: 929260
Cat #: 278302
UPC: 622454418752
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Feet Cover Enclosure, 5 x 5 x 2", NEMA 1, 2, 3R, 4, 4X, 6, 6P, 12, 13, PVC

Overview

Mounting Feet Cover Enclosure, 5 x 5 x 2", NEMA 1, 2, 3R, 4, 4X, 6, 6P, 12, 13, PVC
Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.
Also known as: 622454418752, 278302

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Color: Gray
Depth: 2 in
Width: 5 in
Material: PVC
Height: 5 in
Mounting: Surface
Color: Gray
Width: 5 in
Height: 5 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Depth: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)