EMERGENCY LED WALL PACK

Item #: 1139472
Cat #: EWP-LED-EM-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
EMERGENCY LED WALL PACK WIRED FOR 120V WITH FLUSH MOUNT KIT

Overview

EMERGENCY LED WALL PACK WIRED FOR 120V WITH FLUSH MOUNT KIT
Also known as: EWP-LED-EM-12

Specifications

Material: Polycarbonate
Volts AC: 120
Color: Gray
Light Technology: LED
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
Color: Gray
IP/NEMA Rating: NEMA 4X
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)