AL 6H LDR 6RS 144L 12W

Item #: 1430103
Cat #: 06-6A12C-S144-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AL 6H LDR 6RS 144L 12W

Overview

AL 6H LDR 6RS 144L 12W
Also known as: 06-6A12C-S144-12

Specifications

Width: 12 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 12 ft

Customer Reviews

No reviews for this product
(0)