Legrand P308406

Item #: 583764
Cat #: LD-6A-HT12-36
UPC:
Sign In or Register to view pricing and more.
CABLOFIL LD-6A-HT-12-36 HORIZONTAL TEE 6" RAIL HT 12" RADIUS 36" WIDE

Overview

CABLOFIL LD-6A-HT-12-36 HORIZONTAL TEE 6" RAIL HT 12" RADIUS 36" WIDE
Also known as: LD-6A-HT12-36

Specifications

Width: 36 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)