AL 6H LH REDUCER 36/24W

Item #: 1453210
Cat #: LD-6A-LR36-24
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AL 6H LH REDUCER 36/24W

Overview

AL 6H LH REDUCER 36/24W
Also known as: LD-6A-LR36-24

Specifications

Width: 24 in, 36 in
Height: 6 in
Material: Aluminum
Width: 24 in, 36 in
Material: Aluminum
Height: 6 in

Customer Reviews

No reviews for this product
(0)