CAB LD-6A-RT12-3624 HORZ REDUCING

Item #: 583763
Cat #: LD-6A-RT12-3624
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CAB LD-6A-RT12-3624 HORZ REDUCING TEE 36"-24" 12"RADIUS FITTING

Overview

CAB LD-6A-RT12-3624 HORZ REDUCING TEE 36"-24" 12"RADIUS FITTING
Also known as: LD-6A-RT12-3624

Specifications

Width: 24 in
Material: Aluminum
Width: 24 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)