DECO DUP RECEP 15A 125V B+S WIRE RED
Item #:
722224
Cat #:
26252-RED
UPC:
785007784565
Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Red
Overview
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Red
Also known as: 785007784565, 26252-RED
Specifications
Color: | Red |
Amps: | 15 |
Material: | Nylon |
Mounting: | Wall |
NEMA Configuration: | 5-15R |
Color: | Red |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)