DUP RECEPT 15A/125VAC RED

Item #: 488511
Cat #: 5262-ARED
UPC: 785007528077
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Red

Overview

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Red
Also known as: 785007528077, 5262-ARED

Specifications

Phase: 3
Type: Receptacle
Color: Red
Amps: 15
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Color: Red
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Receptacle
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)